Shop FLEXCO
See all product information
Create Account
No 7 Alligator Lacing, 24 In, Steel, PK4
- Mfr # 28000316
- Zoro # G4790633
product price:Â
$
160.99
/pk of 4, $40.25/ea
Free Shipping & Returns
Key Features
Lacing Type
Alligator
Lacing Number
#7
Lacing Length
24 in
Lacing Material
Steel
For Maximum Belt Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28000316
- Zoro #
- G4790633
- UPC #
- 725559888496
- Country of Origin
- United States
Dimensions
- Lacing Length
- 24 in
- For Maximum Belt Thickness
- 1/8 in
- For Minimum Belt Thickness
- 1/8 in
- For Minimum Pulley Diameter
- 2 in
- Length (In.)
- 24
Details
- Lacing Type
- Alligator
- Lacing Number
- #7
- Lacing Material
- Steel
- Maximum Working Tension
- 50 piw
- Includes Connecting Pins
- No
- Material
- Steel
- Type
- #7 Alligator Lace
- For Use On
- Belt Thickness Range of .09" to .14"
- Item
- Conveyor Belt Lacing
- Includes
- (1)Gauge Pin, (4)Hinge Pins, (4)Sets Lacing, Required Number of Clips
Description
Conveyor Belt Lacing, Alligator, #7, 24 in Lacing Length, Steel, For Minimum Belt Thickness 3/32 in, For Maximum Belt Thickness 9/64 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 50 piw, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.