Compatible FP Lamp
- Mfr # BL-FU280A-ER
- Zoro # G222726471
product price:Â
$
90.99
/ea
Key Features
Watts
300 W
For Use With
Projector Lamp for Optoma TX TXR774, Optoma TX TX774, Optoma TW TWR1693, Optoma EX EX774N, Optoma EX EX774, Optoma EP EP774
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL-FU280A-ER
- Zoro #
- G222726471
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300 W
- For Use With
- Projector Lamp for Optoma TX TXR774, Optoma TX TX774, Optoma TW TWR1693, Optoma EX EX774N, Optoma EX EX774, Optoma EP EP774
- Rated Life
- 2000 hrs
Description
BL-FU280A-ER Compatible FP Lamp for Optoma TX TXR774
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.