Shop ROCSTOR
See all product information
Create Account
ERGOREACH ED4 PREMIUM ALUMINUM DUAL ERGONOMIC MONITOR ARM, C-CLAMP & GROMMET -
- Mfr # Y10N022-S1
- Zoro # G514877126
product price:Â
$
85.49
/ea
Key Features
Color
Silver
Material
Plastic, Aluminum, Steel
Length
18.10 in
Width
14.4"
Height
21.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10N022-S1
- Zoro #
- G514877126
- UPC #
- 810136920420
- Country of Origin
- China
- Color
- Silver
- Material
- Plastic, Aluminum, Steel
- Weight Capacity
- 19.80 lb
- Mounting
- Desk
- Orientation
- Landscape/Portrait
- Maximum Load Capacity
- 19.80 lb
- Mounting Pattern
- 75 x 75, 100 x 100
- Device Supported
- Monitor
- VESA Mount Compatible
- Yes
- Package Contents
- (1) Mounting Arm (2) VESA Monitor Mounts (2) Desk Clamps (Upper Bracket) (2) Desk Clamps (Lower Bracket) (1) M4 Allen Key (1) M5 Allen Key (4) M8x12 mm Screws (8) M6x12mm Screws (8) M4x12 mm Screws (8) M4x30 mm Screws (8) Plastic Spacers (1) Instruction Manual
- Finishing
- Powder Coated
- Number of Displays Supported
- 2
- Environmentally Friendly
- Yes
- Item
- Mounting Arm
- Features
- 360° Rotation, Quick Release Mechanism, Durable, Gas Spring, Cable Clip, +/- 90° Swivel, Sturdy, Built-in Gas Spring, +/- 90° Tilt, Pivot, Full Motion, Rotate, USB Port, Ergonomic, Grommet, Articulating, Cable Management
- Application
- Workspace
- Finish
- Powder Coated
- Includes
- (1) Mounting Arm, (2) VESA Monitor Mounts, (2) Desk Clamps (Upper Bracket), (2) Desk Clamps (Lower Bracket), (1) M4 Allen Key, (1) M5 Allen Key, (4) M8x12 mm Screws, (8) M6x12mm Screws, (8) M4x12 mm Screws, (8) M4x30 mm Screws, (8) Plastic Spacers, (1) Instruction Manual.
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Length
- 18.10 in
- Width
- 14.4"
- Height
- 21.3"
- Minimum Screen Size Supported
- 17"
- Maximum Screen Size Supported
- 32"
- Min. Screen Size Supported
- 17 in
- Max. Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.