ConcentricReducer, 2"Groovedx1"Grooved
- Mfr # 0390130177
- Zoro # G222731864
product price:Â
$
71.45
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Wire Rope Length
2 1/2 in
Standards
ASTM A536, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
Finish/Coating
Hot-Dipped Zinc Galvanized
Fitting Side B Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390130177
- Zoro #
- G222731864
- UPC #
- 690291329562
- Country of Origin
- United States
- Specific Fitting Shape
- Concentric Reducer
- Standards
- ASTM A536, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Gravity Flow
- Pressure
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Grooved
- Material Grade
- A536 65-45-12
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Series
- 7072
Dimensions
- Wire Rope Length
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side B Outside Diameter
- 1 5/16 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, A536 65-45-12, 2 in, Grooved, 2 3/8 in, 1 in, Grooved, 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.