Transformer, 63 VA, Single
- Mfr # 86142
- Zoro # G222824160
product price:Â
$
96.59
/ea
Key Features
Enclosure Finish
Vacuum Impregnation
Frequency
50/60 Hz
Overall Depth
93 mm
Enclosure Style
Finger-Safe Open
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86142
- Zoro #
- G222824160
- UPC #
- -
- Country of Origin
- Czechia
- Enclosure Finish
- Vacuum Impregnation
- Frequency
- 50/60 Hz
- Enclosure Style
- Finger-Safe Open
- Phase
- Single
- Item
- Transformer
- Standards
- CE, cURus, EN IEC 61558-1, EN IEC 61558-2-4, IEC 62041 Category 0, UKCA
- Power Rating
- 63 VA
- Operating Temperature - Maximum
- 40 Degrees C
- Input Voltage
- 208 to 550V AC
- Operating Temperature - Minimum
- -20 Degrees C
- Output Voltage
- 115V AC, 230V AC
Dimensions
- Overall Depth
- 93 mm
- Overall Width
- 78 mm
- Manufacturers Warranty Length
- 1 yr
- Overall Height
- 97 mm
Description
Transformer, Protective Device Circuit Breaker, Enclosure Finish Vacuum Impregnation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.