Programmable Thermostat

  • Mfr # Braeburn 24Z17
  • Zoro # G222879023
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Display Type
Large display with adjustable backlight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Braeburn 24Z17
Zoro #
G222879023
UPC #
-
Country of Origin
China
Display Type
Large display with adjustable backlight

Description

The Braeburn 24Z17 is a universal programmable thermostat engineered for seamless integration with both conventional and heat pump HVAC systems. This versatile control solution delivers precise temperature management across residential and light commercial applications, offering facility managers and installers a reliable platform for optimizing heating, cooling, and humidity control. The thermostat features flexible programming capabilities with 7-day, 5-2 day, or non-programmable operation modes to accommodate diverse scheduling requirements. The large, backlit display ensures easy readability in various lighting conditions, while SpeedSet programming technology streamlines setup and configuration time. Advanced heating and cooling capacity supports up to three heat and two cooling stages for heat pump systems, or two stages each for conventional systems, with automatic or manual changeover functionality. Environmental control extends beyond temperature regulation. The unit provides both automatic and manual humidification control, paired with dehumidification capabilities featuring overcooling functionality to maintain optimal indoor air quality. Programmable and circulating fan modes offer granular control over airflow distribution, while adaptive recovery mode (ARM) enhances energy efficiency by intelligently managing system startup. Additional features include SmartLimit temperature boundaries to prevent setpoint adjustments outside predetermined ranges, protecting equipment and occupant comfort. Remote sensing options-available as indoor or outdoor configurations-enable monitoring of temperatures beyond the thermostat location for enhanced system responsiveness. The unit operates via hardwire or battery power, providing installation flexibility for various applications. Ideal for HVAC contractors, facility maintenance teams, and property managers seeking dependable, feature-rich temperature control without unnecessary complexity.

Ratings & reviews