Shop AEMC INSTRUMENTS

Current Meter

  • Mfr # 400D-24
  • Zoro # G222917695

product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Thermal Imaging
No
Minimum Operating Temperature
32 Degrees F
Includes
6ft leads
Special Features
~70 hours typical battery life, Auto-ranging + HOLD for quick capture and stable readings, Flexible current sensor for conductors in tight, hard-to-reach places, Frequency range: 10 Hz to 3 kHz, IEC 61010 compliance, Measurement range: 20 mA to 4000 A AC (model dependent), Power: (2) AAA batteries, Resolution down to 1 mA (model dependent), Safety: 600 V CAT IV, True RMS for accurate AC current on distorted signals
Removable Screen
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400D-24
Zoro #
G222917695
UPC #
685338105209
Country of Origin
United States
Thermal Imaging
No
Minimum Operating Temperature
32 Degrees F
Includes
6ft leads
Special Features
~70 hours typical battery life, Auto-ranging + HOLD for quick capture and stable readings, Flexible current sensor for conductors in tight, hard-to-reach places, Frequency range: 10 Hz to 3 kHz, IEC 61010 compliance, Measurement range: 20 mA to 4000 A AC (model dependent), Power: (2) AAA batteries, Resolution down to 1 mA (model dependent), Safety: 600 V CAT IV, True RMS for accurate AC current on distorted signals
Removable Screen
No
Minimum AC Current Measurement
0.02 A
Calibration Certificate Included
No Certification Included
Jaw Style
Flexible
CAT Safety Rating
CAT IV 600V
AC Current Measurement Resolution
1 mA
Maximum Storage Temperature
158 Degrees F
AC Response Calculation
TRMS
Battery Voltage
1.5 V
Includes Auto Sensing
No Auto Sensing Included
Minimum Storage Temperature
-4 Degrees F
Minimum Frequency Measurement
10 Hz
IP Rating
IP40
Current Units
A
Intrinsically Safe
No
Standards
600 V CAT IV, IEC 61010-2-032, Double insulated, IEC 61326-1, IP 40
Batteries Included
Yes
Maximum Frequency Measurement
3 kHz
Data Hold
Yes
Auto Ranging
Yes
Item
Current Meter
Maximum AC Current Measurement
400 A
Instrument Counts
4,000
Data Logging
No

Description

Current Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, IP Rating IP40, Parameters Measured Not Applicable, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening Not Applicable, Jaw Style Flexible, Calibration Certificate Included No Certification Included

Ratings & reviews