Shop AEMC INSTRUMENTS

Current Meter

  • Mfr # 400D-10
  • Zoro # G722917737

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Minimum Frequency Measurement
10 Hz
Battery Voltage
1.5 V
Data Hold
Yes
Maximum Frequency Measurement
3 kHz
AC Response Calculation
TRMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400D-10
Zoro #
G722917737
UPC #
685338105094
Country of Origin
France
Minimum Frequency Measurement
10 Hz
Battery Voltage
1.5 V
Data Hold
Yes
Maximum Frequency Measurement
3 kHz
AC Response Calculation
TRMS
Intrinsically Safe
No
Jaw Style
Flexible
Calibration Certificate Included
No Certification Included
Maximum AC Current Measurement
400 A
Auto Ranging
Yes
Minimum AC Current Measurement
0.02 A
Standards
600 V CAT IV, IEC 61010-2-032, Double insulated, IEC 61326-1, IP 40
Special Features
~70 hours typical battery life, Auto-ranging + HOLD for quick capture and stable readings, Flexible current sensor for conductors in tight, hard-to-reach places, Frequency range: 10 Hz to 3 kHz, IEC 61010 compliance, Measurement range: 20 mA to 4000 A AC (model dependent), Power: (2) AAA batteries, Resolution down to 1 mA (model dependent), Safety: 600 V CAT IV, True RMS for accurate AC current on distorted signals
Thermal Imaging
No
Current Units
A
Instrument Counts
4,000
Item
Current Meter
Maximum Storage Temperature
158 Degrees F
Minimum Operating Temperature
32 Degrees F
AC Current Measurement Resolution
1 mA
CAT Safety Rating
CAT IV 600V
Includes
6ft leads
IP Rating
IP40
Minimum Storage Temperature
-4 Degrees F
Removable Screen
No
Includes Auto Sensing
No Auto Sensing Included
Batteries Included
Yes
Data Logging
No

Dimensions

True RMS Bandwidth
3 kHz
Overall Width
2.6 in
Battery Size
AAA
Overall Height
3.94 in

Description

Current Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, IP Rating IP40, Parameters Measured Not Applicable, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening Not Applicable, Jaw Style Flexible, Calibration Certificate Included No Certification Included

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.