Shop BLANCO
See all product information
Create Account
Rivana Semi-Pro 1.5 gpm, Chrome
Mfr # 442675
Zoro # G222925065
product price:Â
$
585.00
/ea
Free Shipping & Returns
Key Features
Width
4.56 in
Length (In.)
8.88 in
Material
Brass
Flow Rate
1.5 gpm
Spout Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442675
- Zoro #
- G222925065
- UPC #
- 747943050005
- Country of Origin
- China
Dimensions
- Width
- 4.56 in
- Length (In.)
- 8.88 in
- Spout Height
- 9 in
- Depth
- 19.88 in
Details
- Item
- Kitchen Faucet
- Material
- Brass
- Flow Rate
- 1.5 gpm
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Chrome
- Number of Holes
- 1
Description
Where form and function unite. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal. The BLANCO RIVANA SEMI-PROFESSIONAL KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA provides home chefs with the ultimate in luxury and performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov