Linus Pull-Out 1.5 GPM, Anthracite
- Mfr # 526367
- Zoro # G322925088
product price:Â
$
487.50
/ea
Free Shipping & Returns
Key Features
Width
1.38 in
Standards
IAPMO Certified, UPC Certified
Depth
11.13 in
Length (In.)
8.69 in
Spout Height
9.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526367
- Zoro #
- G322925088
- UPC #
- 778803263679
- Country of Origin
- China
- Item
- Kitchen Faucet
- Standards
- IAPMO Certified, UPC Certified
- Material
- Brass
- Flow Rate
- 1.5 gpm
- Finish
- Anthracite
- Number of Holes
- 1
Dimensions
- Width
- 1.38 in
- Depth
- 11.13 in
- Length (In.)
- 8.69 in
- Spout Height
- 9.88 in
Description
A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.