Hour Meter, LCD, Flush Rectangular

  • Mfr # T1140EB
  • Zoro # G2233165
product price: 
$
28.79
/ea

Key Features

Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1140EB
Zoro #
G2233165
UPC #
-
Country of Origin
United States
Item
Hour Meter
Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
120V AC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flush Mount
Mounting Method
Retainer
Hz
60 Hz
Material of Construction
ABS
Temp. Range
-22 Degrees to 149 Degrees F
Terminal Type
Spade
Fits
1.45 in X 0.95 in
Elapsed Time To
99,999.9
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Input Type
Electrical
Fits Panel Cut Out
1.45 in x 0.95 in
Input Voltage - Minimum
98 V AC
Operating Temperature - Minimum
-22 Degrees F
Display Span - Maximum
99,999.9
Includes Mounting Hardware
Included
Input Voltage - Maximum
120 V AC
Operating Temperature - Maximum
149 Degrees F
Mounting Style
Flush
Hour Unit Increment
Tenth
Mount Securing Method
Retainer
Counter Display Type
LCD

Dimensions

Bezel Face Size
1.72 in x 1.22 in
Length
0.51 in
Depth
1.72 in
Width
1.23 in
Bezel To Back Length
0.82 in
Length (Straight Wireway)
0.51 in
Overall Width
1 1/4 in
Cutout Width
1 1/2 in
Bezel Face Height
1 1/4 in
Overall Depth
1 3/4 in
Bezel Face Width
1 3/4 in
Cutout Height
1 in
Overall Height
1/2 in

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 1.72 in x 1.22 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 0.82 in, Depth 1.72 in, Length 0.51 in, Width 1.23 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type No Reset, Temp. Range -22 Degrees to 149 Degrees F

Ratings & reviews