Limit Switch
- Mfr # E50KL40
- Zoro # G223356967
product price:Â
$
66.25
/ea
Key Features
Actuator Style
Roller-Lever Arm
Series
E50
Arm Length - Maximum
1.38 in
IP Rating
IP67
Roller Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL40
- Zoro #
- G223356967
- UPC #
- 782113317496
- Country of Origin
- Mexico
- Actuator Style
- Roller-Lever Arm
- Series
- E50
- IP Rating
- IP67
- Roller Material
- Metal
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Roller Position
- Front
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Arm Adjustability
- Fixed
- Compatible with Series
- E50
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Item
- Limit Switch Lever Arm
- Compatible with Brand
- Eaton
- Arm Material
- Stainless Steel
- Operating Temperature - Maximum
- 200 Degrees F
- Operating Temperature - Minimum
- 10 Degrees F
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Arm Length - Maximum
- 1.38 in
- Roller Diameter
- 0.75 in
- Arm Length - Minimum
- 1.38 in
- Roller Width
- 0.32 in
- Arm Depth
- 1.38 in
- Arm Width
- 0.67 in
- Manufacturer Warranty Length
- 1 yr
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 0.67 in, Arm Depth 1.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.