EquipFillerTable, Silver, SS, 24inD, 36inW

  • Mfr # KSLAG-243-X
  • Zoro # G223361619
product price: 
$
1,019.99
/ea
Free Shipping & Returns

Key Features

Features
All TIG Welded, Under Shelf is Fully Adjustable
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Series
Economy
Number of Flow Rails
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KSLAG-243-X
Zoro #
G223361619
UPC #
747545 14120 0
Country of Origin
United States
Features
All TIG Welded, Under Shelf is Fully Adjustable
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Series
Economy
Number of Flow Rails
0
Included Components
Gussets, Lower Shelf
Standards
NSF
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Number of Shelves
1
Portability
Stationary
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
For Location
Indoor
Number of Bins
0
Edge Shape
Round Corner
Number of Drawers
0
Overall Load Capacity
800 lb
Item
Equipment Filler Table
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Color
Silver
Wire Color
Silver

Dimensions

Work Surface Depth
30 in
Work Surface Width
36 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews