Shop FLASH FURNITURE
See all product information
Create Account
Reese 430 Stainless Steel 18 Gauge 30-in x 48-in Table w/Adjustable Shelf and 4-in Backsplash
- Mfr # NH-WT-3048-GG-B4-GG
- Zoro # G912176234
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Length
30"
Width
48"
Material
Galvanized Steel, Stainless Steel
Capacity
600 lb
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NH-WT-3048-GG-B4-GG
- Zoro #
- G912176234
- UPC #
- 196861131073
- Country of Origin
- China
Dimensions
- Length
- 30"
- Width
- 48"
Details
- Material
- Galvanized Steel, Stainless Steel
- Capacity
- 600 lb
- Color
- Stainless Steel
- Finish
- Stainless Steel
- Shape
- Rectangle
Description
Equip your kitchen with organization and structure with this commercial stainless steel kitchen prep and work table. Built for commercial grade quality, this piece is just what you and your staff need at your restaurant, bar, bistro, pub, bakery, deli, diner, cafe, pizzeria, or any other commercial kitchen. This table is up for the task when it comes to the rigors of a busy night in the kitchen thanks to an NSF certified, 430 stainless steel, 18 gauge construction that is ready to deliver dependability you can count on. A 4 backsplash is designed to block your walls from splashes of water, grease, or other messes. For a smooth prep experience, enjoy additional flexibility thanks to the feet of the table that are adjustable up to 12 inches, as well as extra storage space with an adjustable shelf beneath the tabletop. This prep table is crafted with exceptional durability, as the stainless steel is rust-resistant. perfect for repeated, long-term use. A robust structure is built for strength, as the tabletop features a static weight capacity of 600 lbs. while the shelf has a static weight capacity of 200 lbs. Assembly is quick and stress-free, taking ten minutes or less with assembly tools included. Cleaning is just as easy, as you can use a water cleaner to sanitize. Take the next step towards delivering an incredible culinary experience by upgrading your back kitchen with this commercial stainless steel kitchen prep and work table with a backsplash and adjustable shelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.