Shop SMITH BEARING
See all product information
Create Account
Plain Stud Type Eccentric Track Roller
- Mfr # PCR-1-1/8-E
- Zoro # G223388722
product price:Â
$
63.35
/ea
Key Features
Roller Style
Stud
Roller Material
Alloy Steel
Bearing Type
Tapered Roller
Duty Type
Heavy
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCR-1-1/8-E
- Zoro #
- G223388722
- UPC #
- -
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- Roller Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Roller Head Type
- Flat
- Closure
- Open
- Number of Rows
- 1
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- Series
- SMITH-TRAX
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Width
- 0.781 in
- Stud Diameter
- 0.438 in
- Roller Diameter
- 1.125 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.