Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-80-SC
- Zoro # G223387909
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Stud Type
Concentric
Roller Material
Alloy Steel
Bearing Lubrication
Relubricateable
Number of Rows
1
Stud Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-80-SC
- Zoro #
- G223387909
- UPC #
- 651041164406
- Country of Origin
- United States
Dimensions
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Roller Width
- 35 mm
- Roller Diameter
- 80 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- MCRV
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.