Multi-Plier w/Case
- Mfr # 791005
- Zoro # G223392002
product price:Â
$
31.99
/ea
Key Features
Height
1.5 in
Size
5 in
Includes
One Picard Multi-Plier with 11 Functions.
Color
Orange, Black and Silver
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791005
- Zoro #
- G223392002
- UPC #
- -
- Country of Origin
- Germany
- Item
- Picard - Multi-Plier with Case
- Includes
- One Picard Multi-Plier with 11 Functions.
- Color
- Orange, Black and Silver
- For Use With
- Everyday Life
- Material
- Stainless Steel
Dimensions
- Height
- 1.5 in
- Size
- 5 in
- Length
- 5 in
- Width
- 2.5 in
Description
Picard Multi Plier w/ Case 11 functions in one plier! Includes black belt bag with loop The perfect companion for everyday life Included functions: Standard pliers, wire cutter, saw, can opener, knife, fish scaler, hook loosener, bottle opener, small screwdriver, cross-head screwdriver, and file with screwdriver Item Number: 791005
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.