Shop GERBER
See all product information
Create Account
Driver Keychain Multi-Tool, 5-Function, Stainless Steel, Stonewash, Urban Blue
- Mfr # 1074049
- Zoro # G122914091
product price:Â
$
23.89
/ea
Key Features
Number of Functions
5
Color
Urban Blue
Finish
Stonewash
Length
2-1/2 in
Functions
Bottle Opener Magnetic Bit Socket Package Opener Phillips and Flat Head Bits Pry Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1074049
- Zoro #
- G122914091
- UPC #
- 013658168701
- Country of Origin
- China
Dimensions
- Length
- 2-1/2 in
- Width
- 1.6 in
Details
- Number of Functions
- 5
- Color
- Urban Blue
- Finish
- Stonewash
- Functions
- Bottle Opener Magnetic Bit Socket Package Opener Phillips and Flat Head Bits Pry Bar
- Material
- Stainless Steel
Description
Upgrade your set of keys with a keychain that can do much more than just jingle. This handy tool fits right on your keyring, so it doesn't matter if you left your big tools at home. Tighten that screw down, open a package or crack open a bottle when the day is done.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.