Shop ADD-A-LEVEL

Work Platform Base Unit, Stackable, Plastic

  • Mfr # A3624BG
  • Zoro # G2235344

product price: 
$
57.89
/ea

Key Features

Work Platform Item
Stackable Platform
Platform Height
2 7/8 in
For Use With
1DPD1, 4DB33, 4DB34, 9KZF0
Overall Length
36 in
Overall Height
2.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A3624BG
Zoro #
G2235344
UPC #
-
Country of Origin
United States
Item
Work Platform Base
Work Platform Item
Stackable Platform
For Use With
1DPD1, 4DB33, 4DB34, 9KZF0
Material
HDPE
Color
Black
Load Capacity
250 lb
Handrails Included
No
Step Tread
Perforated
Number of Steps
1
Platform Style
Stackable
Includes
Rubber Feet
Ladder Tread
Perforated
Finish
Unfinished
Series
Add-A-Level
Weight
12 lb
Tread Type
Antifatigue Mat
Load Capacity - Maximum
250 lb
Compatible with Manufacturer Model Number
A3624AG, M23780
Stacking
Stackable
Product Type
Base Unit
Compatible Manufacturer Model Number
A3624AG, M23780
Compatible Manufacturer Part Number
A3624AG, M23780
Compatible with Manufacturer Model No.
A3624AG, M23780
Compatible with Mfr. Model No.
A3624AG, M23780
For Use with Mfr Model Number
A3624AG, M23780
For Use With Mfr. Model Number
A3624AG, M23780
Compatible Pump Manufacturer Part Number
A3624AG, M23780
Compatible Mfr. Model Number
A3624AG, M23780
For Manufacturer Part Number
A3624AG, M23780
Compatible with Mfr. Model Number
A3624AG, M23780
Shell Material
HDPE
Wire Color
Black

Dimensions

Platform Height
2 7/8 in
Overall Length
36 in
Overall Height
2.9 in
Overall Width
24 in
Platform Depth
36 in
Platform Width
24 in
Base Depth
36 in
Bottom Width
24 in
Base Width
24"
Base Length
36"
Wire Rope Length
36 in
Length
36 in

Description

Work Platform, Base Unit, Overall Length 36 In., Platform Length 36 In., Overall Width 24 In., Overall Height 2 7/8 In., Material Plastic, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number 2KUW1,2KUW3,1DPC9,1DPD3,1DPD4,4DB39, For Use With 2KUW1,2KUW3,1DPC9,1DPD3,1DPD4,4DB39, Includes Rubber Feet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.