Shop US WEIGHT
See all product information
Create Account
Durable Rolling Stackable Steps Storage Cart
- Mfr # F1003GW
- Zoro # G223553724
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Features
Easily mobile with premium locking caster wheels
Finish
Matte,Powder coated
Capacity
Holds 20 six-in steps or 36 four-in steps
Height
60.75 in
Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1003GW
- Zoro #
- G223553724
- UPC #
- 754806410906
- Country of Origin
- China
- Features
- Easily mobile with premium locking caster wheels
- Finish
- Matte,Powder coated
- Capacity
- Holds 20 six-in steps or 36 four-in steps
- For Use With
- Exercise Steps
- Color
- Silver
- Item
- Step Storage Cart
- Material
- Metal
Description
The Stackable Step Cart is a versatile and essential tool designed to enhance the storage and organization of stackable steps within any studio, gym, or fitness facility. This portable and stable cart offers a superior solution for the management of aerobic step platforms. Holding up to 20 six-inch steps or 36 four-inch steps, it stands out as a high-capacity utility cart tailored for fitness environments. Crafted from durable steel tubing, this cart ensures a stable and sturdy exercise storage solution that outperforms traditional plastic alternatives. Its high-strength construction guarantees longevity and resilience, even under frequent and rigorous use. The cart's textured powder-coat finish enhances its aesthetic appeal and provides an anti-slip grip, preventing the steps from sliding during transport. The four premium locking caster wheels on this rolling storage cart offer unparalleled stability. These wheels include a locking mechanism to secure the cart in place, while also allowing for a smooth roll during movement. This makes it an ideal choice as a mobile fitness storage rack, ensuring easy maneuverability and positioning within the facility. The Stackable Step Cart meets the demands of a dynamic fitness environment, serving as a reliable aerobic step storage solution. Its functionality extends beyond storage; it is a rolling cart that facilitates the distribution and collection of steps, making it an invaluable asset in maintaining an organized and efficient workout space. Whether used as a step cart or as a comprehensive aerobic step platform rack, its robust design and practical features make it indispensable. The cart's ability to handle bulky items with ease, thanks to its stable exercise rack design, ensures that your facility remains clutter-free and operational. Embrace the convenience and reliability of a rolling cart with wheels that prioritize both stability and portability, setting a new standard in fitness equipment storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.