Shop ANTEGO
See all product information
Create Account
205/50-10 with 10x7 Matte Black Wheels for Golf Cart Set of 2, 2PK
- Mfr # A10701016042055010
- Zoro # G516020926
product price:Â
$
213.99
/pk of 2, $107.00/ea
Free Shipping & Returns
Key Features
Shape
Circle
Application to Vehicle Type
ATV
Color
Matte Black
Material
Alloy Steel
Tire Size
205/50-10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A10701016042055010
- Zoro #
- G516020926
- UPC #
- 810173180177
- Country of Origin
- China
- Shape
- Circle
- Application to Vehicle Type
- ATV
- Color
- Matte Black
- Material
- Alloy Steel
- Aspect Ratio
- 55.00 IN
- No. of Holes
- 4
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.835
- Surface Finish
- Powder Coated
Dimensions
- Tire Size
- 205/50-10 in
- Width
- 18 in
- Inside Dia.
- 10 in
- Tread Depth
- 0.35 MM
- Wheel Size
- 10 in
- Outside Dia.
- 18 in
- Wheel Width
- 7 in
- Length
- 18 in
Description
205/50-10 with 10x7 Matte Black Wheels for Golf Cart Set of 2
- Profound Tread Depth
- Non-Directional Tread
- DOT Rated
- Special rubber compounds that provides exceptional longevity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.