Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # SP-12SCASM3
- Zoro # G223744108
product price:Â
$
55.15
/ea
Key Features
Core Diameter
9 micron
Fiber Type
OS2
Jacket Material
No Jacket
Standards
GR 326, ISO9001, RoHS Compliant
Includes Jacket
Unjacketed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-12SCASM3
- Zoro #
- G223744108
- UPC #
- -
- Country of Origin
- China
- Fiber Type
- OS2
- Jacket Material
- No Jacket
- Standards
- GR 326, ISO9001, RoHS Compliant
- Includes Jacket
- Unjacketed
- Item
- Fiber Optic Patch Cords
- Mode
- Single Mode
- Fiber Count
- 12
- End 2 Connection Type
- Bare
- End 1 Connection Type
- SC
- End 1 Contact Type Finish
- APC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.