Fiber Optic Patch Cable
- Mfr # PC-LL9D3YV05M
- Zoro # G023744117
product price:Â
$
10.19
/ea
Key Features
Clad Dimension
125 micron
Fiber Type
OS2
Jacket Material
PVC
End 2 Contact Type Finish
APC
Attenuation
0.4 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-LL9D3YV05M
- Zoro #
- G023744117
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Core Diameter
- 9 micron
- Overall Length
- 5 m
- Cable Diameter
- 3 mm
- Wire Rope Length
- 5 m
- Length
- 5 m
Details
- Fiber Type
- OS2
- Jacket Material
- PVC
- End 2 Contact Type Finish
- APC
- Attenuation
- 0.4 dB
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Number of Fibers
- Duplex
- End 1 Connection Type
- LC
- End 1 Contact Type Finish
- APC
- Item
- Fiber Optic Patch Cords
- Fiber Count
- 2
- Mode
- Single Mode
- Jacket Color
- Yellow
- Includes Jacket
- Jacketed
- End 2 Connection Type
- LC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.4 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.