FD
- Mfr # 71-10817FF
- Zoro # G223933663
product price:Â
$
12.19
/ea
Sold in multiples of 10 for
$121.90
Key Features
Connector Size
5/8"-11
Connector Type
Threaded Hole
Grit
120
Coating Coverage
Closed
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10817FF
- Zoro #
- G223933663
- UPC #
- 198438110122
- Country of Origin
- Türkiye
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Connector Type
- Threaded Hole
- Grit
- 120
- Coating Coverage
- Closed
- Grade
- Fine
- Flap Disc Type
- Type 27
- Density Rating
- Standard
- Maximum Operating Speed
- 13,300 RPM
- Abrasive Type
- Coated
- Backing Plate Material
- Fiberglass
- Abrasive Material
- Ceramic
- Series
- Predator
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 120, Maximum Operating Speed 13,300 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.