Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 10816AF
- Zoro # G623933317
product price:Â
$
8.45
/ea
Sold in multiples of 10 for
$84.50
Key Features
Primary Material Application
Steel
Maximum Operating Speed
13,300 RPM
Connector Size
5/8"-11
Grade
Medium
Flap Disc Type
Type 29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10816AF
- Zoro #
- G623933317
- UPC #
- 198438004339
- Country of Origin
- Korea, Republic of
- Item
- Flap Disc
- Primary Material Application
- Steel
- Maximum Operating Speed
- 13,300 RPM
- Grade
- Medium
- Flap Disc Type
- Type 29
- Grit
- 80
- Coating Coverage
- Closed
- Connector Type
- Threaded Hole
- Abrasive Material
- Zirconia Alumina
- Abrasive Type
- Coated
- Backing Plate Material
- Fiberglass
- Density Rating
- Standard
- Features
- Hard Edge
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.