Shop BALDWIN

Transitional Spindles

  • Mfr # 0512.004.A
  • Zoro # G2277062

product price: 
$
33.59
/ea

Key Features

Material
Steel
Series
Estate
Length
4.5
Height
0.2
Width
0.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0512.004.A
Zoro #
G2277062
UPC #
-
Country of Origin
China
Material
Steel
Series
Estate
Item
Transitional Spindles
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Dimensions

Length
4.5
Height
0.2
Width
0.2

Description

Transitional Spindles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.