Shop HES
See all product information
Create Account
Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Electric Strike Body
- Mfr # 310-1 (3/4) F 24D
- Zoro # G8691891
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
24V
Door Frame Type
Metal/Wood
Faceplate Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1 (3/4) F 24D
- Zoro #
- G8691891
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Door Strike
- Performance
- Heavy-Duty
- Failure Mode
- Fail Safe
- Input Voltage
- 24V
- Door Frame Type
- Metal/Wood
- Pull Force
- 1,500 lb
- Grade
- 1
- Finish
- Stainless steel
- Material
- Stainless Steel
- Includes
- Mounting hardware
- For Use With
- Electric Strike Body
- Standards
- ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
- Fire Rated
- Yes
- Bolt Throw
- 3/4 in
- For Use with Door Material
- Metal, Wood
- Strike Type
- Cylindrical, Mortise
- Strike Cycles
- 1,000,000
- ANSI/BHMA Finish
- Bright Stainless Steel
- Performance Grade
- 1
- Includes Hardware
- Hardware Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Faceplate Height
- 11 in
- Faceplate Width
- 2 7/8 in
Description
Electric Door Strike, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 2 7/8 in, Faceplate Height 11 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.