Shop WIEGMANN
See all product information
Create Account
Clamp, Replacement, Assy
- Mfr # WAN12RA
- Zoro # G2287783
product price:Â
$
49.79
/ea
Key Features
Padlock Body Material
Steel
For Use With
2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6C748, 6XC00, 6XC01, 6XC02, 6XC03, 6XC04, 6XC05, 6XC11, 6XC12, 6XC13, 6XC14, Mfr. No. 2W824
Material
Steel
NEMA Enclosure Type
12
Includes
Clamp, Screw, Spring, (2) Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAN12RA
- Zoro #
- G2287783
- UPC #
- 786725702503
- Country of Origin
- Mexico
- Item
- Replacement Clamp Assembly
- Padlock Body Material
- Steel
- For Use With
- 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6C748, 6XC00, 6XC01, 6XC02, 6XC03, 6XC04, 6XC05, 6XC11, 6XC12, 6XC13, 6XC14, Mfr. No. 2W824
- Material
- Steel
- NEMA Enclosure Type
- 12
- Includes
- Clamp, Screw, Spring, (2) Washers
- Accessory Type
- Replacement Clamp Assembly
- NEMA Enclosure Rating
- 12
- Shell Material
- Steel
- Traction Material
- Steel
Description
Replacement Clamp Assembly, Material Steel, For Use With 2W825, 2W826, 3A931, 4KN93, 4KN94, 4KN95, 5W280, 5W281, 5W282, 6C721, 6C722, 6C723, 6C724, 6C730, 6C731, 6C748, 6XC00, 6XC01, 6XC02, 6XC03, 6XC04, 6XC05, 6XC11, 6XC12, 6XC13, 6XC14, Mfr. No. 2W824, Sub-Category Locking Accessories, NEMA Enclosure Type 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.