Shop SHIMPO
See all product information
Create Account
Chisel Head, M4 Thread
- Mfr # FG-M4CL
- Zoro # G2289917
product price:Â
$
16.29
/ea
Key Features
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Digital Force Gauges
Overall Length
55 9/10 in
Product Type
Chisel Adapter
Wire Rope Length
55 9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG-M4CL
- Zoro #
- G2289917
- UPC #
- -
- Country of Origin
- Japan
- Item
- Chisel Adapter
- For Use With
- FGE and FGV Series Force Gauges
- Compatible Product Type
- Digital Force Gauges
- Product Type
- Chisel Adapter
Dimensions
- Overall Length
- 55 9/10 in
- Wire Rope Length
- 55 9/10 in
- Length
- 55 9/10 in
Description
Chisel Adapter, Product Type Chisel Adapter, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Digital Force Gauges, Overall Length 55 9/10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.