Lantern, LED, Orange

  • Mfr # 07610
  • Zoro # G2310213
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Body Color
Orange
Standards
UL
Flashlight Body Material
Nylon
Lamp Type
Led
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07610
Zoro #
G2310213
UPC #
026513076103
Country of Origin
United States
Item
Lantern
Body Color
Orange
Standards
UL
Flashlight Body Material
Nylon
Lamp Type
Led
Lumens
225/100
Includes
120V AC Cord, Charging Base, Strap
Safety Rating
Class I, II, III, Div. 1, Groups C-G, T1; Class I, II, III, Div. 2, Groups A-G, T5
Battery Burn Time
8/16 hr
Run Time on High Setting
8 hr
Batteries Included
Yes
Lens Material
Plastic
Number of Batteries
1
Beam Distance
447m
Weight with Batteries
1.9 lb
Safety Rated
Class I, Div. 1
Flashlight Beam Type
Fixed
Rechargeable
Yes
Water Penetration Rating
IP67
Switch Type
Toggle
Replacement Lamp
No
Lamp Life
30,000 hr
Light Output Modes
High / Low
Flashlight Battery Type
Lithium-Ion
Maximum Lumens Output
225
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Lantern
Flashlight Grade
Industrial
Lumens Range
100 to 249

Dimensions

Length
9.5 in
Flashlight Battery Size
7.8V

Description

Lantern, Number of Batteries 1, Rechargeable Yes, Body Color Orange, Switch Type Toggle

Restrictions

Hazardous material

Ratings & reviews