1M CP Spotlight, Black Halogen, Lockable Trigger, Car Charger
- Mfr # W2409
- Zoro # G023310343
product price:Â
$
34.99
/ea
Key Features
Color
Black
Lamp Type
Halogen
Rechargeable
Yes
Charger Included
Yes
Power Source
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2409
- Zoro #
- G023310343
- UPC #
- 39564134098
- Country of Origin
- China
- Item
- Spotlight
- Color
- Black
- Lamp Type
- Halogen
- Rechargeable
- Yes
- Charger Included
- Yes
- Power Source
- Rechargeable Battery
- Voltage
- 6V
- Battery Included
- Yes
- Bulb Type
- H3
- Recommended Location
- Outdoor
- Battery Type
- 6v Sealed
- Light Output
- 12570000 Im
- Number of Batteries
- 1
- Lanyard
- No
- Charger Input Voltage
- 110V
Description
The Performance Tool W2409 1 Million Candlepower Spotlight in black features a high-powered quartz halogen bulb and a lockable trigger switch for hands-free use. Its comfort grip includes a built-in hanging hook and tripod hole for versatile placement. The spotlight comes with both a car charger and household charger, and it includes an LED charge indicator light for convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.