InterConnectCable, 10ft Cable, 2Conductor
- Mfr # 2J-1-1/2
- Zoro # G2318723
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
2
Cable Length
10 ft
Connector
1-1/2 in Sanitary Tri Clamp
Type
2 Conductor, Sanitary, 1-1/2" Tri Clamp
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2J-1-1/2
- Zoro #
- G2318723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 10 ft
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Inter Connect Cable
- Number of Conductors
- 2
- Connector
- 1-1/2 in Sanitary Tri Clamp
- Type
- 2 Conductor, Sanitary, 1-1/2" Tri Clamp
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Product Type
- Connector Level Control
- Compatible Product Type
- Liquid Level Controls
- Connection Type
- Tri-Clamp
Description
Inter Connect Cable, Compatible Product Type Liquid Level Controls, Product Type Connector Level Control, Cable Length 10 ft, Connection Type Tri-Clamp, Number of Conductors 2, Overall Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.