Shop EZ-KLEEN
See all product information
Create Account
Apron, Red
- Mfr # EZKAPR
- Zoro # G2327083
product price:Â
$
50.79
/ea
Key Features
Color
Red
Named Size
Universal
Size
Universal
Product Type
Apron
Wire Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZKAPR
- Zoro #
- G2327083
- UPC #
- -
- Country of Origin
- United States
- Item
- Apron,Red
- Color
- Red
- Product Type
- Apron
- Wire Color
- Red
Dimensions
- Named Size
- Universal
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Apron,Red, Product Type Apron, Color Red, Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.