Disposable Coveralls, Collared, 5XL, Tyvek, Serged Seam, White
- Mfr # CVZ11-XXXXXL
- Zoro # G607461447
Key Features
Specifications
Product Information
- MFR #
- CVZ11-XXXXXL
- Zoro #
- G607461447
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 5XL
Details
- Item
- Disposable Coveralls
- Color
- White
- Material
- Tyvek
- Seam Style
- Serged
- Closure Type
- Zipper
- Coverall Style
- Collared
Description
DuPont Tyvek 400 TY120SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Open wrists and ankles
- •Balanced protection and comfort
- •25/ea per case.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.