Base Plug, 4DZU3
- Mfr # MH4DZU301G
- Zoro # G2375110
product price:Â
$
5.39
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MH4DZU301G
Compatible Manufacturer Model Number
4DZU3
For Use With
Plastic Strapping Tensioner
Compatible Manufacturer Part Number
4DZU3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH4DZU301G
- Zoro #
- G2375110
- UPC #
- 190735499344
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.5 in
- Height
- 0.5 in
- Width
- 1/4 in
Details
- Fits Brand
- Dayton
- Item
- Base Plug
- For Use With Mfr. Model Number
- MH4DZU301G
- Compatible Manufacturer Model Number
- 4DZU3
- For Use With
- Plastic Strapping Tensioner
- Compatible Manufacturer Part Number
- 4DZU3
- Compatible Product Type
- Strapping Tensioner
- For Strapping Material
- Plastic
- Accessory Type
- Base Plug
- Material
- Steel
- Shell Material
- Steel
Description
Item Base Plug, For Use With Plastic Strapping Tensioner, Material Steel, Height 0.5 in, Length 0.5 in, Width 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.