Shop DAYTON
See all product information
Create Account
Spring Cap
- Mfr # MHG301SG
- Zoro # G2377089
product price:Â
$
8.49
/ea
Sold in multiples of 2 for $16.98
Key Features
For Use With Mfr. Model Number
MHG301SG
Fits Brand
Dayton
Compatible with Product Type
Pallet Jacks
Material
Steel
Compatible Mfr. Model Number
2ZE62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHG301SG
- Zoro #
- G2377089
- UPC #
- 190735310687
- Country of Origin
- China
Details
- For Use With Mfr. Model Number
- MHG301SG
- Item
- Spring Cap
- Fits Brand
- Dayton
- Compatible with Product Type
- Pallet Jacks
- Material
- Steel
- Compatible Mfr. Model Number
- 2ZE62
Description
Spring Cap, Load Capacity Not Applicable, Color Not Applicable, Material Steel, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable