Float Ball, Plastic Float
- Mfr # 9049A60
- Zoro # G2405961
product price:Â
$
10.85
/ea
Key Features
For Use With
Mfr. No. 9036FG Class
Includes
Plastic Center-Hole Float
Compatible with Series
9036FG, 9049A
Product Type
Float
Product Compatibility
9036FG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9049A60
- Zoro #
- G2405961
- UPC #
- 785901009214
- Country of Origin
- Mexico
Details
- Item
- Float Ball
- For Use With
- Mfr. No. 9036FG Class
- Includes
- Plastic Center-Hole Float
- Compatible with Series
- 9036FG, 9049A
- Product Type
- Float
- Product Compatibility
- 9036FG
- Type Of Float
- center hole float plastic
- Product Or Component Type
- float
- Compatible Series
- 9036FG, 9049A
Description
Float Ball, For Use With Mfr. No. 9036FG Class, Includes Plastic Center-Hole Float
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.