SS, Straight, 2"Socketx2"Socket

  • Mfr # 60FC111SW020
  • Zoro # G2432123
product price: 
$
35.99
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60FC111SW020
Zoro #
G2432123
UPC #
-
Country of Origin
Multiple
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Coupling
Standards
ANSI B16.5, ASTM A351, MSS SP-51
Fittings Sub-Category
Couplings
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Material Grade
316
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Class
Class 150
Color
Silver
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Finish/Coating
None
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Overall Length
2 1/2 in
Fitting Side B Outside Diameter
2 in
Fitting Thread Size A
2"-11.5
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

The ZORO SELECT - 60FC111SW020 is a 2-inch stainless steel coupling that connects two pipes in-line, maintaining a continuous flow path. Constructed from 316 Stainless Steel, it is suitable for conveying fluids such as air, natural gas, non-potable water, oil, potable water, and steam. The coupling features socket weld connections on both female ends and is rated as Class 150 for pressure, conforming to industry standards for dimensions, pressure, and temperature ratings. Key Features:

  • Material: 316 Stainless Steel.
  • Size: 2 in nominal pipe size on both ends, matching pipes with a 2 in outside diameter.
  • Connection Type: Socket weld with female gender on both ends for direct pipe joining.
  • Pressure Class: Class 150, indicating the pressure rating according to ASME standards.
  • Application Compatibility: Suitable for air, natural gas, non-potable water, oil, potable water, and steam.
  • Standards: Meets ANSI B16.5, ASTM-A-351, and MSS-SP-51 Class 150LB for dimensions and ratings.
  • Overall length: 63.5 mm.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

Ratings & reviews