Roller Guide Assembly
- Mfr # TT2CUA15G
- Zoro # G2440956
Key Features
Specifications
Product Information
- MFR #
- TT2CUA15G
- Zoro #
- G2440956
- UPC #
- 190735838655
- Country of Origin
- China
Dimensions
- Overall Depth
- 4 5/16 in
- Hose Opening Height
- 1/2 in
- Overall Height
- 2 3/8 in
- Overall Dimensions
- 4 5/16 in D x 4 in W x 2 3/8 in H
- Roller Diameter
- 3/4 in
- Overall Width
- 4 in
- For Reel Diameter
- 4 5/16 in
- Hose Opening Width
- 1/2 in
Details
- Item
- Roller Guide
- For Use With Mfr. Model Number
- L805102
- Fits Brand
- Speedaire
- Return Location
- Multi-direction
- Bracket Material
- Steel
- Roller Bracket Type
- Roller Bracket
- Bracket Color
- Green/White
- For Reel Series
- 2CUA1
- Roller Type
- 4-way
- Roller Material
- Polyoxymethylene
Description
The SPEEDAIRE TT2CUA15G is a roller guide for use with pneumatic hose routing systems. It is intended for use with Speedaire reel series 2CUA1 and the manufacturer model L805102, based on listed fitment specifications. Fits: 2CUA1 reel series; L805102 manufacturer model (per stated compatibility/fitment specifications). This roller guide features a steel bracket with green and white coloring and includes a polyoxymethylene roller (material specified: polyoxymethylene). The roller itself is 3/4 inch in diameter and is of the 4-way type, with roller type: 4-way (multi-directional operation per 4-way configuration). It has hose opening dimensions: 1/2 in (H) x 1/2 in (W) and return location: multi-direction (as specified). The overall dimensions are 4 5/16 inches in depth, 4 inches in width, and 2 3/8 inches in height.
Key Features:
- Bracket color: Green/White
- Bracket material: Steel
- Roller diameter: 3/4 in
- Roller material: Polyoxymethylene
- Roller type: 4-way
- Fits reel diameter: 4 5/16 in
- Fits reel series: 2CUA1
- Fitment/Compatibility: Speedaire 2CUA1 reel series and L805102 model (per listed compatibility specifications)
- Hose opening dimensions: 1/2 in height x 1/2 in width
- Overall dimensions: 4 5/16 in D x 4 in W x 2 3/8 in H
- Return location: Multi-direction
- Roller bracket type: Roller Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.