Spring Latch

  • Mfr # TT2CUA9A4G
  • Zoro # G2440980
product price: 
$
2.29
/ea

Key Features

Overall Length
1 in, 1 11/16 in
For Use With Mfr. Model Number
2CUA9
Fits Brand
Speedaire
Material
Stainless Steel
Overall Width
5/16 in, 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TT2CUA9A4G
Zoro #
G2440980
UPC #
190735838617
Country of Origin
China

Dimensions

Overall Length
1 in, 1 11/16 in
Overall Width
5/16 in, 3/8 in
Overall Dimensions
1 in L x 5/16 in W
Wire Rope Length
1 in, 1 11/16 in
Length
1 in, 1 11/16 in

Details

Item
Latch Spring
For Use With Mfr. Model Number
2CUA9
Fits Brand
Speedaire
Material
Stainless Steel
Finish/Coating
Heat Treated
Shell Material
Stainless Steel

Description

The SPEEDAIRE TT2CUA9A4G is a latch spring designed for use with Speedaire pneumatic equipment, specifically compatible with model 2CUA9. This component applies force to a latch mechanism and provides spring force for latch return/holding functions when used with the compatible latch mechanism, is a spring component intended to contribute to damping of mechanical shock loads in the specified pneumatic equipment, and is intended to perform its spring-function role in the specified pneumatic equipment as the component design parameters. The latch spring is constructed from stainless steel and features a heat-treated finish on the surface.

Key Features:

  • Compatible with Speedaire pneumatic equipment model 2CUA9
  • Material: stainless steel
  • Heat-treated finish on the surface
  • Overall dimensions: 1 in length by 5/16 in width

Ratings & reviews