PushBarbHoseFtg, 1/2", NPT, SS, Strght
- Mfr # 2720806SS
- Zoro # G1980694
product price:Â
$
24.49
/ea
Key Features
For Hose I.D.
1/2 in
Material
303 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/2 in
Thread Size
3/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2720806SS
- Zoro #
- G1980694
- UPC #
- -
- Country of Origin
- United States
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 1/2 in
- Material
- 303 Stainless Steel
- Fitting Connection Type
- Hose Barb x NPT
- Thread Type
- NPT
- Fitting Shape
- Straight
- Hose Fitting B Connection Type
- Threaded
- Fitting Material
- 303 Stainless Steel x 303 Stainless Steel
- Hose Fitting B Gender
- Male
- Hose Fitting A Gender
- Genderless
- Reusable
- Yes
- Max. Working Pressure @ 70 F
- 350 psi
- Fitting Movement
- Rigid
- Fitting Style
- Barb X Thread
- Hose Fitting A Connection Type
- Hose Barb
- Maximum Operating Pressure
- 350 psi
Dimensions
- Barb Size
- 1/2 in
- Thread Size
- 3/8"-18
- Hex Head Size
- 11/16 in
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 1/2 in
- Fitting Size
- 1/2 in x 3/8 in
Description
The DIXON - 2720806SS is a Push-On Hose Fitting designed for industrial applications that require durable, reliable connections. With its rigid movement and straight shape, this fitting affords the capacity for a solid attachment between hoses and other fittings. Cast from 303 Stainless Steel, the robust fitting which follows the Barb X Thread style, can maintain a pressure capacity of 350 psi at 70 degrees F, underpinning its efficacy in managing demanding tasks.
Key Features:
- -Barb Size: 1/2 inch, perfectly fitting hoses of the same Inner Diameter
- -Fitting Connection Type: Hose Barb x NPT, providing a robust connection between the hose and the fitting
- -Fitting Material: 303 Stainless Steel, bestowing an optimum blend of toughness and corrosion resistance
- -Fitting Size: 1/2 inch x 3/8 inch, denoting the fitting's actual dimensions
- -Hex Head Size: 11/16 inch, specifying the wrench or socket size needed for tightening or loosening the fitting
- -Hose Fitting A Connection Type: Hose Barb, is in accordance with designs for a firm connection with the hose
- -Hose Fitting A Size: 1/2 inch, designating the size of the hose fitting
- -Hose Fitting B Connection Type: NPT, ensuring compatibility with NPT threaded components
- -Hose Fitting B Size: 3/8 inch, specifying the size of the other end of the hose fitting
- -Pressure Capacity @ 70 F: 350 psi, indicating the pressure threshold as per manufacturer's specification
- -Reusable: Yes, making it a cost-effective and versatile option
- -Thread Size: 3/8"-18, denoting the screw thread size for ease of assembly
- -Thread Type: NPT, demonstrating that the threads comply with the National Pipe Thread standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.