Shop CARMEX

Threading Insert, 20 UN, Rectangular

  • Mfr # 30 I 20 UN MT7
  • Zoro # G2447471

product price: 
$
104.99
/ea
Sold in multiples of 5 for $524.95
Free Shipping & Returns

Key Features

Style
SR
Coating
TiAlN
Insert Type
General Purpose
Rake
Positive
Non Ferrous (N) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30 I 20 UN MT7
Zoro #
G2447471
UPC #
-
Country of Origin
Israel
Style
SR
Coating
TiAlN
Insert Type
General Purpose
Rake
Positive
Non Ferrous (N) Compatibility
Yes
Thread Profile
UN
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
For Use With
Toolholder 4PNA1
Insert Shape
Rectangular
ANSI Number
30 I 20 UN MT7
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Insert Material
Carbide
Mounting Style
Screw
ISO Number
30 I 20 UN MT7
Grade
MT7
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Thread Type
Internal
Pitch
20 TPI
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Item
Threading Insert
Insert Style
20 UN
Number of Cutting Edges
2
Finish - Machining
TiAlN
Thread Profile Type
Full
ANSI Code
30 I 20 UN MT7
Manufacturer Grade
MT7
Included Angle
60 Degrees
Primary Material Application ISO Code
H, K, M, N, P, S
Insert Holding Type
Screw
Measurement System
Fractional Inch
Max. Thread Pitch
20
Material - Machining
Carbide
Chip-Breaker Style
Top Rake
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN
Threading Location
Internal
Cutting Application
Mill Thread

Description

Threading Insert, 20 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews