Shop CRESTWARE
See all product information
Create Account
Stackable Round Container, White, Polyethylene
- Mfr # RCW6
- Zoro # G2456170
product price:Â
$
7.49
/ea
Key Features
Capacity (Qt.)
6
Overall Length (In.)
9 3/4 in
Overall Width (In.)
8 3/4 in
Overall Depth (In.)
8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCW6
- Zoro #
- G2456170
- UPC #
- 710277447438
- Country of Origin
- China
- Capacity (Qt.)
- 6
- Color
- White
- Material
- Polyethylene
- For Use With
- Food
- Load Capacity
- 6 qt.
- Item
- Round Container
- Storage Container Style
- Solid Walls, Solid Bottom
- Handle Color
- White
- Handle
- yes
- Type
- Stackable
- Capacity
- 6 qt
- Product Type
- Round Container
- Dishwasher Safe
- No
- Graduated
- No
- Includes Handle
- Yes
- Microwaveable
- No
- Freezer Safe
- Yes
- NSF Certified
- No
Description
Round Storage Container, Stackable, Capacity (Qt.) 6, Overall Length (In.) 9-3/4, Overall Width (In.) 8-3/4, Overall Height (In.) 8, Overall Depth (In.) 8, Inside Dia. (In.) 8-1/2, Outside Dia. (In.) 10, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food