Hour Meter, LCD, 2-Hole Rectangular

  • Mfr # T1120EB
  • Zoro # G2469433
product price: 
$
33.19
/ea

Key Features

Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1120EB
Zoro #
G2469433
UPC #
094704843629
Country of Origin
United States

Dimensions

Bezel Face Size
2.13 in x 1.25 in
Bezel To Back Length
0.82 in
Width
2.12 in
Length
1.25 in
Depth
0.51 in
Length (Straight Wireway)
1.25 in
Bezel Face Height
1 1/4 in
Overall Height
1 1/4 in
Cutout Width
1 1/2 in
Overall Depth
1/2 in
Overall Width
2 1/8 in
Cutout Height
1 in
Bezel Face Width
2 1/8 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
120V AC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flange Mount
Mounting Method
2-Screw
Terminal Type
Spade
Elapsed Time To
99,999.9
Fits
1.45 in X 0.95 in
Material of Construction
ABS
Temp. Range
-22 Degrees to 149 Degrees F
Input Type
Electrical
Fits Panel Cut Out
1.45 in x 0.95 in
Hz
60 Hz
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Display Span - Maximum
99,999.9
Input Voltage - Minimum
98 V AC
Counter Display Type
LCD
Operating Temperature - Minimum
-22 Degrees F
Includes Mounting Hardware
Included
Input Voltage - Maximum
120 V AC
Mount Securing Method
2-Screw
Mounting Style
Flange
Hour Unit Increment
Tenth
Operating Temperature - Maximum
149 Degrees F

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.13 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 0.82 in, Depth 0.51 in, Length 1.25 in, Width 2.12 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type No Reset

Ratings & reviews