Shop INTERMATIC
See all product information
Create Account
Indoor Replacement Timer Motor 125 V Gray
- Mfr # WG-1570-10D
- Zoro # G100464082
product price:
$
48.19
/ea
Key Features
Voltage
125 VAC, 60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WG-1570-10D
- Zoro #
- G100464082
- UPC #
- 78275020115
- Country of Origin
- Mexico
Details
- Voltage
- 125 VAC, 60 Hz
Description
The Intermatic time clock motor is very sturdy with a high torque. Fixed tab connectors easily slip over the timer connection poles for simple installation.
- • Timing/Scheduling ON/OFF
- • This WG1570-10D replacement motor is for use with the Intermatic T101, T103 and T105 time switches
- • For indoor lighting control
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.