Shop RECOIL

Threaded Insert Tool

  • Mfr # 2KRTC-02
  • Zoro # G2476607

product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Type
Hand/Electric
Use With Internal Thread Size
2-56
Application
For Removing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2KRTC-02
Zoro #
G2476607
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
2-56
Compatible Insert Diameter
3/32 in
Compatible Internal Thread Size
#2-56
Compatible External Thread Size
#2-56
Overall Length
8 in
Compatible Insert Length
3/32 in, 1/8 in, 11/64 in, 7/32 in, 17/64 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Insert Extraction Tool
Type
Hand/Electric
Application
For Removing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Material
Steel
Compatible Thread Type
Coarse
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tangless
Compatible Insert Material
18-8 Stainless Steel
Compatible Insert Type
Helical Inserts
System of Measurement
Inch
Tool Type
Insert Extraction Tool
Power Source
Manual
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Insert Extraction Tool, Compatible External Thread Size #2-56, Compatible Insert Diameter 3/32 in, Compatible Insert Length 3/32 in, 1/8 in, 11/64 in, 7/32 in, 17/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #2-56, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Insert Extraction Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.