Protective Insert for Open-End Spanner
- Mfr # K1362.1007
- Zoro # G702204130
product price:Â
$
31.25
/ea
Key Features
Overall Width
17 mm
Wrench Size
10 mm
System of Measurement
Metric
Standards
EN 602, EN AW 6082, RoHS
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1362.1007
- Zoro #
- G702204130
- UPC #
- 4059245330591
- Country of Origin
- Germany
- Item
- Protective Cap
- System of Measurement
- Metric
- Standards
- EN 602, EN AW 6082, RoHS
- Shell Material
- Aluminum
- For Use With
- Spanner
- For Environment
- Food
- Material
- Aluminum
- Compatible Product Type
- Spanner
Dimensions
- Overall Width
- 17 mm
- Wrench Size
- 10 mm
- Overall Length
- 19.4 mm
- Connection Hole Size
- 2.3 mm
- Length
- 19.4 mm
Description
Protective Cap, Connection Hole Size 2.3 mm, For Environment Food, For Use With Spanner, Material Aluminum, Overall Length 19.4 mm, Overall Width 17 mm, Standards EN 602, EN AW 6082, RoHS, System of Measurement Metric, Wrench Size 10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.