Shop DELHI
See all product information
Create Account
Rack, Filter
- Mfr # 9020003
- Zoro # G2479102
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor HP
Not Available
Filter Height (In.)
18 3/4 in
Height (In.)
18 3/4 in
Filter Width (In.)
21 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020003
- Zoro #
- G2479102
- UPC #
- 062345338521
- Country of Origin
- Canada
Dimensions
- Filter Height (In.)
- 18 3/4 in
- Height (In.)
- 18 3/4 in
- Filter Width (In.)
- 21 1/8 in
- Dimension N (In.)
- 20 3/8 in
- Dimension S (In.)
- 2 in
- Dimension P (In.)
- 18 1/8 in
- Max. Depth (In.)
- 4 in
- Width (In.)
- 21 1/8 in
- Filter Width
- 21 1/8 in
- Overall Depth
- 4 in
- Overall Height
- 18 3/4 in
- Overall Width
- 21 in
- Filter Height
- 18 3/4 in
Description
Filter Rack, Product Type Filter Rack, For Use With 200 Series Duct Blower, 9200 Series Duct Blowers, IDB, IDB-X, Material Steel, Filter Media Meshed Aluminum, Overall Height 18 3/4 in, Filter Factor 0.038, Overall Width 21 in, Overall Depth 4 in, Maximum Inlet Air Temperature 140 Degrees F, Compatible with Grainger Part Number 3F533, 7H719, 7H720, 7H721, 7H722, 7H741, 7H742, 7H743, 7H744, Filter Height 18 3/4 in, Filter Width 21 1/8 in, Housing Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.