Circulator Pump
- Mfr # PUM3012
- Zoro # G2493541
product price:Â
$
3,365.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SNA400
For Use With
Armor 150-199 Water Heater; Shield Water Heater SNA 400; Circulating Pumps for Domestic Hot Water
Includes
Flange, Hardware
Features
2/5 HP
Accessory Type
Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUM3012
- Zoro #
- G2493541
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- SNA400
- Item
- Circulator Pump
- For Use With
- Armor 150-199 Water Heater; Shield Water Heater SNA 400; Circulating Pumps for Domestic Hot Water
- Includes
- Flange, Hardware
- Features
- 2/5 HP
- Accessory Type
- Pump
- Compatible Product Type
- Water Heater
- Product Type
- Pump
- Compatible Manufacturer Part Number
- SNA400
- Compatible with Product Type
- Water Heater
Description
Accessory Type Pump, Compatible with Product Type Water Heater, Includes Flange, Hardware, Model Number SNA400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.