Shop A.O. SMITH

Inlet Switch, 3.55 in L

  • Mfr # 100110715
  • Zoro # G2495136

product price: 
$
81.35
/ea

Key Features

For Use With
Residential, Commercial and Tankless Water Heater
Overall Width
5.05 in
Application
Safety Limit
Compatible Manufacturer Part Number
BTH-150, BTH-199, BTH-250, SUF-150, SUF-199, SUF-250
Standards
ASHRAE / IES 90.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100110715
Zoro #
G2495136
UPC #
-
Country of Origin
United States
Item
Inlet Switch
For Use With
Residential, Commercial and Tankless Water Heater
Application
Safety Limit
Compatible Manufacturer Part Number
BTH-150, BTH-199, BTH-250, SUF-150, SUF-199, SUF-250
Standards
ASHRAE / IES 90.1
Features
Dual-Port Design, Fixed Setpoint, Safety Default, Snap-Action Switch
Compatible Product Type
Commercial Gas Water Heaters
Material
Plastic
Compatible Series
BTH
Shell Material
Plastic

Dimensions

Overall Width
5.05 in
Overall Length
3.55 in
Overall Height
2.05 in
Wire Rope Length
3.55 in
Length
3.55 in
Fits Chest Size
Dual-Port Design, Fixed Setpoint, Safety Default, Snap-Action Switch

Description

Inlet Switch, Compatible Manufacturer Part Number BTH-150, BTH-199, BTH-250, SUF-150, SUF-199, SUF-250, Connection Size Not Applicable, Connection Type Pressure Switch Spade, Outside Diameter Not Applicable, Material Plastic, Overall Height 2.05 in, Overall Length 3.55 in, Application Safety Limit, Compatible Grainger Part Number Not Applicable, Features Dual-Port Design, Fixed Setpoint, Safety Default, Snap-Action Switch, Includes Not Applicable, Overall Width 5.05 in, Product Type Inlet Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.